BIG AUTO Portable Automatic Flame Cutting Machine

Sebelum PPN:
Rp42.999.900 - Rp47.999.900
Spesifikasi
AccessoriesTrack rail 1.8m (1pc); Cutting tips No. 1,2,3 (LPG); Screwdriver (1pc); Spanner (1pc)
Bevel Angle (°)0 - 45
Cutting Speed (mm/minute)100 - 1100
Cutting Thickness (mm)5 - 300
Frequency (Hz)50
Input Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA-220 is a high quality motor driven portable cutting machine design to cut stright line, X-Y bevels with clean, sharp and smooth edges.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Induction motor driven by Panasonic (made in Japan)
- Versatility and convertibilty design
- Mechanical gear reduction system
- Extended plate track indefinitely

Ulasan Produk

Tidak ada ulasan