BIG AUTO Pipe Cutting Machine

Sebelum PPN:
Rp20.999.900
Spesifikasi
AccessoriesChain 5m (1pc); Cutting tips No. 1,2,3 (LPG); Screwdriver (1pc); Spanner (1pc)
Bevel Angle (°)0 - 45
Cutting Thickness (mm)Up to 50
Dimensions (mm)212 x 208 x 415
Pipe Diameter (mm)100 - 600 by 2.4m chain; over 600 by extra chain

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA-240 is a high accuracy manual pipe cutter machine with 4 wheels by chain.
This machine offers trouble free maintenance, easy operations and true portability light weight which allow it easily moved from job to job and proves as able to worker on the site as in the workshop.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Extremely smooth travel, dependable drive.
- Adjustable cutting blow pope by rack and pinion.
- Simplified operation control valves are located away the heat affected zone.
- Cutting of any size of pipe between 150 - 600 mm with standard chain. Larger pipe is possible with addition chain links.

Ulasan Produk

Tidak ada ulasan