BIG AUTO Automatic Pipe Cutting Machine

Sebelum PPN:
Rp58.999.900
Spesifikasi
AccessoriesChain 5m (1pc); Cutting tips No. 1,2,3 (LPG); Screwdriver (1pc); Spanner (1pc)
Bevel Angle (°)0 - 45
Cutting Speed (rpm)6,000
Cutting Thickness (mm)Up to 50
Input Voltage (V)AC 220
Motor (V)DC 90
Pipe Diameter (mm)100 - 600; 2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA-260 is an auto pipe cutting machine, the result of many years for better safety, labour saving and rationalization.
The machine is constructed for easy operation, maintenance as well as to include all the best features of BA-240.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Hardened gear wheel to prevent rust and wear.
- The chain and gear drive system ensure a stable.
- It can be easily set at anydired position on the pipe.
- Cutting of any size of pipe between 15--600mm with standard chain. Larger pipe is possible with addition chain links.

Ulasan Produk

Tidak ada ulasan