Qlight laminated signal light

Sebelum PPN:
Rp4.599.900 - Rp5.699.900
Spesifikasi
MaterialLens: PC, Body: ABS, Pole: Al
Operating Ambient Temperature (°C)-30 ~ +50
Outer Diameter (mm)60
Protection ClassGeneral type - IP65, Built-in buzzer type - IP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeLF-Pole 300mm with L-shaped bracket/Lighting/Flashing
Various certificationsCE,UL
VoltageAC110-220V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emit bright and intense signal light through a colored diffused light lens
LED Steady/Flashing Tower Lamp with Modular Structure
*Please check the technical documentation for details including dimensions.
*As a general rule, orders cannot be cancelled after they are placed.

Ulasan Produk

Tidak ada ulasan