SHINWA Wide Square Wide with Magnet

Sebelum PPN:
Rp389.900
Spesifikasi
Length Tolerance (mm)±0.2
Long Side (mm)170
MaterialStainless steel (SUS410)
Overall PerpendicularityNot exceeding ±0.1 mm at 100 mm
Scalecm markings
Scale specificationsfront and back
Short Side (mm)85
Thickness (mm)2
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a magnet attached, it can be securely attached to scaffolding or other surfaces to prevent dropping the carpenter's Square when working at heights.This is useful for checking the vertical alignment of lightweight steel frames using a laser.It comes with a powerful φ8mm neodymium magnet.It has a strap hole.
Warning
●Do not use for any other purpose.
Use
-For measuring Length, checking right Angles, and marking

Ulasan Produk

Tidak ada ulasan