PISCO Throttle Valve Free Tube

Sebelum PPN:
Rp109.900 - Rp159.900
Spesifikasi
Fluid TypeAir
Metal MaterialBrass + electroless nickel plating
Operating Pressure Range (MPa)0 to 0.9
Operating Temperature Range (°C)0 to 60 (no freezing)
Operating Vacuum Pressure (kPa)-100
Resin MaterialPBT
Seal Rubber MaterialsNBR
Suitable Tube Outer Diameter D (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can control the Speed and pneumatic signals of pneumatic equipment.Flow rate control is possible while air is flowing.In the free-Type design, both the resin body and the joint body rotate.

Ulasan Produk

Tidak ada ulasan