A&D Thermo-Hygrometer

Sebelum PPN:
Rp1.299.900
Spesifikasi
Battery Life (Year)±1
ColorWhite, Gray
Depth (mm)28
Display ItemsTemperature, dew point or heatStroke index, relative humidity or absolute humidity, time of day
Heatstroke Index Display Range (°C)0 to 60
Height (mm)133
Humidity Measurement Accuracy (%)±5 RH (30 RH to 69 RH), ±10 RH (20 RH to 29 RH, 70 RH to 90 RH) at 25°C
Humidity Measurement Range (%RH)20 to 90
MaterialABS resin
Measurement ItemTemperature, relative humidity
Minimum Display Heat Stroke Index (°C)0.1
Minimum Display Humidity (%RH)1
Minimum Display Temperature (°C)0.1
Minimum Humidity Display (%RH)1
Power Supply3xAA batteries (included)
Temperature Measurement Accuracy (°C)±1 (10.0 to 39.9), ±2 (0 to 9.9, 40.0 to 50.0)
Temperature Measurement Range (°C)0 to 50
Width (mm)108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has temperature and relative humidity alarm functions.The alarm will be indicated by an LED light and a buzzer.Switches between displaying the heatstroke index and the dew point.This function switches between displaying relative humidity and absolute humidity.
Warning
●This product is not a product that can completely prevent the occurrence of heat stroke.
●This is only a guideline for preventing seasonal influenza in general daily life.
Use
-For managing dew point and drying processes such as painting
-For temperature and humidity control in laboratories and work environments
-For preventing heatstroke and seasonal influenza

Ulasan Produk

Tidak ada ulasan