SHINWA Taper Gauge

Sebelum PPN:
Rp239.900
Spesifikasi
Accuracy (mm)±0.05
Length (mm)154
Materialstainless
Measurement Range (mm)15 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily measured by simply inserting it into gaps, pipes, or holes.This is a heat-treated product (hardness HV400 or higher).
Warning
●Do not use in places that come into contact with electricity.
Use
-Measurement of gap, Inner diameter, and hole diameter

Ulasan Produk

Tidak ada ulasan