OSG Synchro Spiral Pointed Tap

Kondisi Barang:
Sebelum PPN:
Rp749.900 - Rp779.900
Spesifikasi
AccuracyOH4
Accuracy notationSTD
Pitch (mm)1.25
Shank Diameter (mm)8
Shank Square Section (mm)6
Surface TreatmentTiN Coating
Tap GradeOH Grade

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is for use with machines equipped with a complete lead feeding mechanism.This is a high-Speed Machining Type.Suitable for high-Speed, high-precision through-thread Machining.
Warning
- Do not use this tap on a machine that is not equipped with a fully synchronous lead feeding mechanism, as it will cause internal thread enlargement and breakage accidents.
Use
-For through-hole Machining

Ulasan Produk

Tidak ada ulasan