KTC Strut Spring Compressor

Sebelum PPN:
Rp16.999.900
Spesifikasi
Effective Number of turns>2
Outer Diameter Large Arm (mm)135 to 220
Outer Diameter Standard Arm (mm)90 to 170
Spring Gap (mm)>20
Wire Diameter (mm)<18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If an abnormal Load is applied to the spring compressor during operation, a fracture mechanism located within the drive at the center screw bolt will break.The center screw bolt is built into the main body, protecting the threaded portion.The main unit uses a pipe-based vertical design, making it compact, easy to use, and improving work efficiency.
Use
-For disassembling and assembling suspension systems

Ulasan Produk

Tidak ada ulasan