3M Standard Socket/Header Socket Connector

Sebelum PPN:
Rp24.900 - Rp32.900
Spesifikasi
ColorGray
CompliantRoHS
Height (mm)6.5
MaterialGlass-reinForced polyester
Suitable ConnectorBox headers, open headers, low-proFile headers, V-low-proFile headers, double-stage headers, click-plug Connector, and Connector compatible with these
Suitable Wire (AWG)#28 stranded wire
TypeOpen-end Type
Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be connected to 1.27mm Pitch flat cables using a single crimp connector and is also compatible with daisy-Chaining.
Use
-For inter-board connections in general industrial equipment and various units

Ulasan Produk

Tidak ada ulasan