KONOE Stainless Steel Hexagon Head Bolt

Sebelum PPN:
Rp999.900
Spesifikasi
Diagonal Dimensions (mm)19.6
Dimension L (mm)30
Dimensions d (mm)M10
Hexagonal Height (mm)7
MaterialStainless steel (equivalent to SUS304 material)
Strength ClassEquivalent to A2-50
Thread Diameter (mm)10
Thread Length (mm)30
Thread Pitch (mm)1.5
TypeFull Thread
Under Head Length (mm)30
Width Across Flats (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of corrosion-resistant stainless steel (SUS304).Generally, when people refer to a bolt, they mean a hexagonal bolt.
Use
-It is not typically used alone, but rather in combination with a hexagonal nut to sandwich the component from both Sides

Ulasan Produk

Tidak ada ulasan