Mitutoyo Spherical Face Micrometer

Sebelum PPN:
Rp1.799.900 - Rp2.299.900
Spesifikasi
Constant Pressure DeviceRatchet stop
Graduation (mm)0.01
IncludeConstant Pressure Device
Measuring Surface ShapeDouble spherical Type
Minimum Display (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is suitable for measuring spherical parts, such as the Thickness of a pipe.This is a double-spherical micrometer, where both the anvil and spindle are spherical. When both clamping points are concave, using this product allows for highly accurate measurements because the measuring probe and the measuring surface make contact at a single point.
Use
-For measuring bearing retainers

Ulasan Produk

Tidak ada ulasan