Koken Spark Plag Socket

Sebelum PPN:
Rp359.900 - Rp419.900
Spesifikasi
Drive Size (mm)9.5
MaterialChromium-molybdenum steel (SCM435)
Overall Length (mm)70
ShapeHexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spark plug is held in place by a clip (leaf spring) system.The adoption of a new ball dimple shape achieves a connection with minimal wobble. (PAT.)Its compact (thin-walled) design allows access to narrow spaces.By pursuing precision in each part, we have achieved a superior user experience.

Ulasan Produk

Tidak ada ulasan