Kana Slit Type Shaft Collar

Sebelum PPN:
Rp71.900
Spesifikasi
Inner Diameter (mm)12
MaterialCarbon steel for machine Structures (S45C)
Outer Diameter (mm)30
Set Color TypeSlit Type
Tightening screwM4
Total Width (mm)10
Treatmentblackening

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slit-Type fastener with strong fastening force.It has good clamping efficiency and can be easily installed.
Use
-Positioning the idler sprocket
-Fixing the bearing housing to the shaft
-Positioning of sprockets, timing pulleys, etc

Ulasan Produk

Tidak ada ulasan