TRUSCO Slim Lift

Kondisi Barang:
Sebelum PPN:
Rp59.999.900
Spesifikasi
50Hz Lifting time (s)10
60Hz Lifting time (s)8
Lifting methodElectric hydraulic (Turbine Oil ISO-VG32 Type)
Maximum Usage Frequency (times/hour)15
Maximum displacement L (mm)27
Motor Output (kW)0.4
Operation MethodFoot switch (Cord Length 2m)
Power Cord Length (m)4
Power Supply (V)Three-phase 200
Stroke (mm)500
Table Dimensions (mm)300x800
Table Height (mm)100 to 600
Table Length (mm)800
Table Width (mm)300
Uniform Load (kg)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because the Loading method involves the trolley straddling the lift, it is ideal as a lifting device for hand trucks, flatbed trucks, and route vans.The chassis is equipped with anchor bases, making installation easy.
Warning
● The height of the table moves the table forward. (Maximum 27mm depending on the model and height) ●Use exceeding the maximum frequency of use may cause malfunction.
●Slight subduction occurs.
●For delivery on the car, it is necessary to unload the goods by the customer.
●Bellows cannot be retrofitted.
Use
-Assembly work, sorting of parts

Ulasan Produk

Tidak ada ulasan