KTC Roller Cabinet

Sebelum PPN:
Rp24.999.900 - Rp27.999.900
Spesifikasi
ColorRed
Depth (mm)470
Handle protrusion (mm)85
Height (mm)910
MaterialSteel
Top Plate Load Capacity (kg/unit)140
TypeRoller cabinet Type Uniform Load Capacity (kg/shelf)
Uniform Load Capacity (kg)15 to 30
Width (mm)740

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All drawers feature an Inner latch mechanism to prevent them from accidentally opening.The drawer rails utilize a guide-based mounting method.Areas that people touch are thoroughly bent to reduce the risk of injury.The swivel casters feature a two-way locking mechanism that locks the rotation of the base simultaneously with the rotation of the wheels.By separating the molding and latch, durability is enhanced.The drawer rails employ a guide-based mounting method, and along with the extensive use of 1.2mm thick steel Plates, the rigidity of the drawers is ensured.It has a wide body that allows you to store long items horizontally.The Size is designed for practicality, prioritizing ease of use in maintenance work sites.The swivel casters feature a two-way locking mechanism that locks the rotation of the base simultaneously with the rotation of the wheel.
Warning
●For delivery on the car, it is necessary to unload the goods by the customer.
Use
-Storage items

Ulasan Produk

Tidak ada ulasan