OSG Regular with Internal Coolant Supply for General Application

Kondisi Barang:
Sebelum PPN:
Rp4.599.900
Spesifikasi
Cutting Diameter (mm)19.5
Flute Length (mm)125
Helix Angle (°)30
MaterialCobalt high-speed steel (HSS-Co)
Overall Length (mm)201
Shank Diameter (mm)25
Surface TreatmentTiN coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thanks to the oil holes, it enables high-efficiency Machining, has a long lifespan, and is effective even on difficult-to-machine materials such as stainless steel.
Use
-Suitable for Machining: low, medium, and high carbon steel, alloy steel, tempered steel (up to 35 HRS), stainless steel, tool steel, cast iron, ductile cast iron, copper alloys, wrought aluminum alloys, cast aluminum alloys, titanium, titanium alloys, Inconel, and magnesium alloys

Ulasan Produk

Tidak ada ulasan