saga Rechargeable LED Working Light Set

Sebelum PPN:
Rp7.499.900
Spesifikasi
Battery TypeDC7.4
Brightness (Lm)375
Charging Time (hour)3.5
Height (mm)65
Illuminance (Lx)1070 at 0.3m
Luminous Flux (Lm)375
Maximum Lighting Time (hour)5
Overall Length (mm)452
TypeStandard
Width (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a straight-tube, high-brightness LED light.This light source is gentle on the eyes.The light fixture is only 30mm thick, making it easy to illuminate even narrow spaces.Thanks to the effect of the diffuser, reflections are clear, making it useful for checking surface distortions in molds and workpieces.
Warning
● Rainproof type is IP66.

Ulasan Produk

Tidak ada ulasan