SHINWA Rafter Square

Sebelum PPN:
Rp429.900
Spesifikasi
Accuracy Perpendicularity (mm)<0.6 per 600mm
Front Scale Long Arm Inner Scale (cm)57
Front Scale Long Arm Outer Scale (cm)60
Front Scale Short Arm Inner Scale (cm)35
Front Scale Short Arm Outer Scale (cm)40
Length Tolerance (mm)±0.2
Materialiron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long and short branches are measured in inches, making them convenient for 2x4 construction.
Warning
●Do not use in places where there is a risk of contact with electricity.
Use
-2×4 architecture

Ulasan Produk

Tidak ada ulasan