SHINWA Radius Scale

Sebelum PPN:
Rp159.900
Spesifikasi
Diameter Gauge Accuracy (mm)±0.05
Dimensions (mm)175x15
MaterialStainless steel (SUS420J2)
Measurement Range Corner Radius (mm)0.5 to 7
Measurement Range Diameter (mm)0.5 to 6
Measurement Range Straight Ruler (mm)150
Nominal Size (mm)150
Overall Length (mm)175
R Gauge Accuracy (mm)±0.1
Straight Ruler Accuracy (mm)±0.15
Thickness (mm)175
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This single tool can be used as an R gauge, diameter gauge, and straight ruler.It's slim and small enough to fit perfectly in your pocket.The matte finish reduces light reflection, making the scale easy to read.
Use
-For measuring corner Radius, diameter, Plate Thickness, and Length

Ulasan Produk

Tidak ada ulasan