OKAMOTO Plastic Wrap

Sebelum PPN:
Rp80.900
Spesifikasi
Cold Resistance Temperature (°C)-60
Heat Resistance (°C)130
Length (m)100
Materialpolyvinyl chloride resin
Sheet Length (m)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wrap it tightly to keep it fresh longer.It stretches well and fits snugly.Stays fresh longer.Suitable for use in microwave ovens and freezers.This is a cost-effective, commercial-use roll of 100 meters.
Warning
●Do not heat oily foods directly.
●Do not use in the oven, grill, or toaster.
●Keep away from heat sources such as gas stoves.
Use
-Suitable for use in microwave ovens and freezers
-To prevent food from drying out
-For preserving the freshness of food

Ulasan Produk

Tidak ada ulasan