SWS Oilguard Oil Only Absorbent Mat

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorWhite
Height (mm)400
MaterialPolypropylene (PP)
Oil Absorption Capacity (L)52.8 per Box
Oil Absorption Capacity (L/Sheet)0.528
Thickness (mm)2
Width (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The polypropylene sheets, compressed into a multi-layered structure, retain absorbed oil with excellent absorbency and high retention properties.It has a perforation in the middle, so you can cut it in half and use it.It's also ideal for wiping off oil from parts and tools.
Warning
●The oil guard made of polypropylene is safe because it does not burn even if you get close to a fire.
●It is safe for the environment because it does not produce toxic gases even if it is incinerated.
●After absorbing oils and solvents, please dispose of them appropriately in accordance with local ordinances.
●The amount of absorption is only a guideline. It depends on the nature of the liquid it absorbs.
●If you want to use it outdoors for a long time, please check it regularly.
Use
-For oil
-For oil spill prevention

Ulasan Produk

Tidak ada ulasan