CKD Needle Valve with Adjusting Dial DVL Series

Sebelum PPN:
Rp699.900 - Rp989.900
Spesifikasi
Ambient Temperature (°C)0 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have adopted a rotary needle valve with linear flow characteristics.The rotation Speed is displayed numerically on a dial, allowing anyone to easily and reliably control the cylinder Speed and adjust various flow rates.A linear flow rate characteristic proportional to the needle rotation Speed is obtained, and the needle rotation Speed can be displayed numerically using a dial.It's easy for anyone to adjust the values, and it's accurate.It offers high reproducibility and helps prevent adjustment errors.Adjustments can be made more quickly, and the amount of work required for setup changes and other tasks can be significantly reduced.Flow rate can be easily monitored visually, and the dial display makes it instantly understandable.It is possible to quantify work manuals.The needle is easily secured with a sliding lock lever, making adjustments simple.The mounting position is flexible, and the mounting part rotates 360°, allowing for flexible mounting and installation methods such as bottom, Side, and panel mounting, and eliminating the need for mounting brackets.
Warning
●The fluid temperature and ambient temperature do not freeze, and depending on the air quality (dew point), there is a risk of freezing due to adiabatic expansion.
● The flow rate is the atmospheric pressure equivalent at pressure 0.5 MPa.
● The flow rate of the flow rate type indicates the approximate flow rate at 0.5 MPa.
●The minimum working pressure is vacuum suction (up to -100kPa) only in the free flow direction. (Needle control is not possible) ●
Use
-For Speed control (Speed controller) and vacuum breaking of pneumatic cylinders
-For adjusting the vacuum burst flow rate of small electronic components
-For pressing pressure and tension control

Ulasan Produk

Tidak ada ulasan