3M Maintainance Sorbent

Sebelum PPN:
Rp2.099.900
Spesifikasi
Length (mm)177
MaterialPolypropylene (PP) ,Polyester
Oil Absorption Capacity (L)1.9 per pcs
TypePillow-Type
Width (mm)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to oil and organic solvents, it also absorbs water, making it effective for absorbing oils that have become cloudy with water or water-soluble oils.Because it's a thick, pillow-Type design, you can place it in areas where oil leaks are expected to occur to provide concentrated prevention.
Warning
●After adsorbing oils, please dispose of them after consulting a professional company according to their properties.
●Since this product is not intended for general consumers, the labeling and instruction manual are not written or included with the general consumer.
Use
-For use with oil, water, and solvents

Ulasan Produk

Tidak ada ulasan