SHINWA L-Square

Sebelum PPN:
Rp529.900 - Rp659.900
Spesifikasi
Angle Accuracy (mm)<0.2 per 100mm
Body MaterialAluminum die-cast
Butt Height (mm)9
Guide Part MaterialStainless steel
Scale Pitch (mm)5
Thickness (mm)24
Width (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long 9mm-high stopper allows for secure mounting without worrying about the electric circular saw motor.It has a viewing window that allows you to check the stopper point.The stainless steel Plates on the guide surface have adhesive filled at the Edges to prevent them from peeling off.
Use
-Cutting guide for circular saws
-Cutting 2x4 lumber, joinery materials, etc

Ulasan Produk

Tidak ada ulasan