3M Link Connector Wire Mount Socket

Sebelum PPN:
Rp72.900
Spesifikasi
Body MaterialPBT resin
Cable Type2.54mm Pitch 4-core flat cable
Compatible Connectors38104-x0xx-x00 FL, 38204-x2S3-000 PL
Compatible WireAWG#18
Compatible Wire (AWG)AWG#18
Contacts MaterialCopper alloy
Cover MaterialNylon
Finished Outer Diameter (mm)2.54
Maximum Rated Current (A)5
Nominal Cross Sectional area (m²)0.75
Number of Poles for flat cable4
Operating Temperature Range (°C)-20 to 70
Pole colorBlack
TypeFor flat cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a hermaphroditic connector, it is possible to use a single Type of connector for cable relaying and T-branching.This is a simple and reliable all-in-one crimp connector where you just set the wire and crimp it with pliers.No special tools are required.
Use
-Wiring-saving system

Ulasan Produk

Tidak ada ulasan