TRUSCO Light-Duty Workbench c/w Caster (Meja Kerja Troli)

Kondisi Barang:
Sebelum PPN:
Rp3.999.900
Spesifikasi
Body MaterialSteel
Caster Fittings MaterialSteel
Depth (mm)900
Height (mm)809
IncludeTwo 75mm swivel Casters and two 75mm swivel Casters with stoppers, Equipped with Casters
Leg ColorDark gray (no code)
Uniform Load Capacity (kg)125
Wheels MaterialRubber
Width (mm)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blue color of the tabletop has a calming effect and enhances visibility.The workbench can be easily moved depending on the task.The blue melamine-coated tabletop is easy on the eyes, reducing strain even during long periods of work. It is ideal for sorting and inspecting goods. The surface is smooth, has a soft sheen, maintains a clean appearance, and is also highly water-resistant and stain-resistant.It has casters, making it easy to move around.
Warning
●Do not place objects on the platform when moving.
●For delivery on the car, it is necessary to unload the goods by the customer.
●Not available: chemSHERPA

Ulasan Produk

Tidak ada ulasan