Koshin High Liter Pump

Sebelum PPN:
Rp7.699.900
Spesifikasi
Body MaterialAluminum/Steel
Discharge Volume (Rotation/L)1/1
Discharge Volume (cc/Stroke)1000
Gasket MaterialNitrile Rubber (NBR)
Hose (mm)32x1275
Hose MaterialPolyethylene (PE)
Total Length (mm)1313

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can suck up a 200L drum in just 2 minutes.When using heavy fuel oil A, the usage temperature varies depending on the manufacturer and additives, but as a guideline, it can be used at an oil temperature of 10°C or higher.It is ideal for transferring and supplying low-viscosity oils such as kerosene, diesel fuel, and heavy fuel oil A.
Warning
●High viscosity (gear oil, engine oil, etc.) It cannot be used for primary petroleum products such as gasoline, water, solvents, and chemicals.
●Please remove the locator and avoid using it in reverse rotation at all costs.
Use
-Low-viscosity oils such as kerosene, diesel fuel, and heavy oil A

Ulasan Produk

Tidak ada ulasan