Tsubosan Hand Diamond File

Sebelum PPN:
Rp2.899.900
Spesifikasi
Blade Length (mm)180
Blade Thickness (mm)5
Blade Width (mm)21
Grit Size#200
MaterialCarbon tool steel
Overall Length (mm)300
ShapeFlat
Thickness (mm)5
Width (mm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond electroplating is applied to 200mm thick ironwork, making it suitable for working on large, flat surfaces.Diamond particles are fixed using the NI electrodeposition method. This improves performance in terms of adhesion, grinding ability, and wear Resistance.It has an easy-to-grip handle.
Use
-For grinding high-hardness materials such as ceramics, cemented carbide, and hardened steel
-For Machining and correcting molds

Ulasan Produk

Tidak ada ulasan