Sebelum PPN:
Rp1.499.900
Spesifikasi
Cleanliness Class100
ColorlessYellow
Iso ClassEquivalent to 5
MaterialNatural rubber ,latex
Surface Resistance (Ω)10¹² or higher
Thickness (mm)±0.2
Total Length (cm)30.0
TypeISO Class 5 (Fed/STD Class 100) equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each pack contains 50 sheets (left and right) in a dust-free pack, and the Inner packaging uses a non-static cleaning material for double packaging.We wash with ultrapure water with a impedance of 16 MΩ or less.It offers excellent fit and, thanks to its powderless finish, is suitable for use in cleanrooms.

Ulasan Produk

Tidak ada ulasan