Mitutoyo Gear Tooth Micrometer

Sebelum PPN:
Rp12.999.900 - Rp16.999.900
Spesifikasi
Battery Life (Year)±2.4 under normal use
Constant Pressure DeviceRatchet stop
IncludeMeasurement data output terminal available
Maximum Permissible Error (µm)3
Measuring Surface ShapeBall probe
Minimum Display (mm)0.001
Minimum Display Unit (mm)0.001
Position Detection MethodElectromagnetic induction rotary encoder
Protection ClassIP65
Spindle Feed Error (µm)3
TypeBall gear micrometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ball measuring probes can be selected to match the appropriate dimensions for the gear module (0.5-5.25).The ball measuring probe is optional.If you frequently use only specific dimensions, it is more practical to purchase individual gauge blocks.This is a specialized micrometer for measuring the over-pin diameter of gears. Please use it with the optional ball probes attached to both measuring surfaces.
Warning
●For functions, please refer to MDC-MX on page 02-7. However, the origin set of this type is a free preset type. In addition, the connection cable cannot be used except for the waterproof type.

Ulasan Produk

Tidak ada ulasan