SHINWA Flexible Enough to Measure Curved Face

Sebelum PPN:
Rp1.599.900
Spesifikasi
Lower (pitch) (mm)1
MaterialStainless steel (SUS420J2)
Measurement Range (mm)0 to 1500
Nominal Size (mm)1500
Overall Length (mm)1530
Thickness (mm)0.5
Upper Pitch (mm)1
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a narrow, thin straight ruler.The markings are etched and further coated with black chrome plating, making them resistant to fading.Suitable for measuring R-shaped dimensions and for machine mounting.The quality is equivalent to JIS standard products.

Ulasan Produk

Tidak ada ulasan