CKD Fitting Tetrapod with R

Sebelum PPN:
Rp109.900
Spesifikasi
Body MaterialBrass (electroless nickel plating) + polybutylene terephthalate (PBT)
Compatible Tube Outer Diameter D (mm)12x12
Connection Port SizeR1/4
Fluid Temperature (°C)-10 to 60
Fluid TypeCompressed Air
Maximum Operating Pressure (MPa)1
Operating Pressure (MPa)-0.1 to 1.0
Operating Temperature Range (°C)-10 to 60 (no freezing)
Seal Rubber MaterialsNitrile rubber
TypeY-Type plug + Tube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flame-retardant resin (equivalent to UL-94 V-0 standard) + nickel plating on brass parts + standard application of sealant to screw threads.
Use
-Tetra-shaped tube + male thread

Ulasan Produk

Tidak ada ulasan