OGURA CLUTCH Electromagnetic Clutch (Komponen Kopling)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Capacity (W)6.1
Diameter Dimensions (mm)51
FunctionTransmission/Breakdown, Forward/Reverse Rotation
Hole Diameter (mm)10
Static Torque (N m)2
Thickness Dimensions (mm)45.1
Torque (N m)2
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's small, lightweight, and has high torque.It can be mounted in any direction and is easy to install.Zero backlash.The torque rises and falls quickly, and the operation is reliable.It has excellent heat dissipation capabilities and good durability.
Use
-Photocopiers, packaging machines, dispensing machines, automatic ticket vending machines, weighing and packaging machines
-Packaging machine: Used to drive the binding rolls
-Packaging machine: For feeding paper materials to a fixed Length
-Automatic ticket vending machines: Now driven by the selection of ticket issuance
-Weighing and packaging machine: For feeding film

Ulasan Produk

Tidak ada ulasan