A&D Digital Force Gauge

Sebelum PPN:
Rp5.799.900
Spesifikasi
Depth (mm)39
Height (mm)227
Maximum Allowable Load (N)68
Measurement Accuracy±(0.4 rdg+1dgt) Room Temperature
Measurement Range (N)0 to 50.00
Measurement UnitN (Newton)
Minimum Display (N)0.01
Power Supply6xAA batteries (included), or dedicated AC adapter (sold sepaRately)
Resolution (N)0.01
Width (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tension and compression forces can be measured with simple operation.The peak hold function allows you to measure the maximum value.The display orientation can be changed with a single button, providing a clear view from both the tension and compression directions.Basic attachments are included as standard.
Use
-Measurement of tensile and compressive forces of materials
-For destructive force testing of sintered powders, etc
-For testing the breakage and peeling of tapes, fabrics, and adhesive surfaces
-For measuring the compressive and tensile forces of machine parts

Ulasan Produk

Tidak ada ulasan

Halaman Terkait