KDS Diameter Tape

Sebelum PPN:
Rp149.900
Spesifikasi
Body Dimensions (mm)48x15
Case MaterialABS Resin
Scaleπ scale
Spring MaterialSteel
Standard TensionNone
Tape Length (m)2
Tape MaterialSteel
Tape Thickness (mm)0.18
Tape Width (mm)10
TypeJIS Class 1 equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pi measure allows you to instantly determine the diameter by measuring the circumference.The surface has a metric scale, which is convenient for measuring the circumference.
Warning
●Pack packaging (F10-02DMP) and individual boxes (F10-02DM) have the same product specifications, only the packaging form is different.
Use
-For determining the diameter of trees, pipes, ducts, etc
-For measuring curved surfaces
-For measuring outer circumference

Ulasan Produk

Tidak ada ulasan