RELIEF Cylindrical Brush

Sebelum PPN:
Rp209.900
Spesifikasi
Bristle Length (mm)35
Bristle MaterialBrass
Hexagonal Shank Size (mm)25x35t
Materialbrass wire
Maximum Operating Speed (rpm)3000
Outer Diameter (mm)25
Shank Diameter (mm)6.35
Shank Length (mm)30
Wire Diameter (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's extremely convenient for removing rust, stripping paint, and cleaning dirt in tight spaces. Compared to steel wire, it's softer, allowing you to polish without damaging the material.
Use
-It can be used to remove rust, paint, and scale from metal

Ulasan Produk

Tidak ada ulasan