SHINWA Chalk Line (Benang Kapur)

Sebelum PPN:
Rp469.900
Spesifikasi
Body MaterialABS resin, polycarbonate
Calico MaterialABS Resin
ColorBlack/Silver
Needle MaterialSpring steel
Thread Diameter (mm)1
Thread Exit Ring MaterialBrass
Thread Length (m)20
Thread MaterialPolyester
Total Length (mm)165
TypeMain Unit
Winding Function5x Speed Manual Winding
Wire Diameter (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It features a handle lock that allows you to lock the drum without holding it down, and the string can be pulled by pushing the handle.It can rewind five times faster than conventional models, making the work much quicker.The clear body allows you to see the remaining powder level at a glance.It has a foldable handle that won't get in the way.It uses a special synthetic yarn with excellent powder adhesion.The tank has a large opening, making it easy to pour in chalk powder.
Warning
● Calco needles are sharp and dangerous. Handle with care.
Use
-Chalk lines used for marking various materials

Ulasan Produk

Tidak ada ulasan