OSG Carbide Drill Series

Kondisi Barang:
Sebelum PPN:
Rp4.099.900
Spesifikasi
CoatingEgiAs coating
Connection diameter (DCON) (mm)16
Cutting Diameter DC (mm)14.4
Flute Length LCF (mm)72
Helix Angle (°)30
Overall Length OAL (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By employing "EgiAs coating," wear is suppressed by the wear-resistant layer, and crack propagation is prevented by nano-periodic lamination.The new "EgiAs" coating has been adopted, improving wear Resistance and toughness.

Ulasan Produk

Tidak ada ulasan