Sebelum PPN:
Rp839.900
Spesifikasi
Compatible forWJ25S, WJ25T
Depth (mm)280
Height (mm)220
Output Power (W)700
Power Cord Length (m)3
Temperature Control Range (°C)0 to 400
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a diaphragm-Type blower that minimizes noise.This is an option for the HotJet WJ25S and WJ25T.
Warning
- When using two guns at the same time with the W51-A type, four separate K-1 guns, hoses, double couplers, and double outlets are required. It also halves the amount of air.
Use
-Applications include welding of thermoplastic resins (such as polyvinyl chloride), localized drying, and shrinkage of small-diameter tubes

Ulasan Produk

Tidak ada ulasan