CKD Automatic Drain Discharger

Sebelum PPN:
Rp1.499.900
Spesifikasi
Connection Port DiameterRc1/2
Depth (mm)79
Drain Discharge MethodSnap mechanism
Drain discharge Volume (cm³/cycle)30
Drain outletBarbed nipple (connects nylon tube Inner Diameter 5.7-6)
Fluid Temperature (°C)5 to 60
Fluid TypeDrain in Air (water or Oil)
Guaranteed Pressure Resistance (MPa)1.5
Height (mm)201
Operating Pressure (MPa)0.10 to 1.0
Operating Pressure Range (MPa)0.1 to 1 (NO), 0.15 to 1 (NC)
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This new drain discharger is lightweight and compact, and features a new snap-Type mechanism that ensures long life and high reliability.The connection ports are located on the top and Side, allowing you to connect acCording to your needs.We offer two Types to suit your needs: normally open (DT3000/DT4000) and normally closed (DT3010/DT4010).Equipped with fittings for drain piping.A manual tap is included as standard equipment.To suit your usage environment, we also offer nylon and metal bowls as optional materials for the bowl assembly.
Warning
●If the compressor used is used for a small flow rate of less than 0.75KW, please select the normal closed type.
Use
-Used to automatically discharge condensate accumulated in the tank and air piping of an air compressor when a certain amount is reached

Ulasan Produk

Tidak ada ulasan