SK Aluminum Cutting Ruler Kaidan

Sebelum PPN:
Rp459.900 - Rp1.299.900
Spesifikasi
Materialaluminum
Thickness (mm)9
Width (mm)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with a non-slip sheet on the back and a stainless steel Plate on the back.This scale features easy-to-read markings in 1mm increments.This is a repeating number Type with large, easy-to-read numbers.The two-color printing (navy and red) makes it easy to distinguish between the markings and lines, even when drawing black lines.With a central base point scale where the center is 0, assigning dimensions to the left and right is also easy.
Use
-For cutting, marking, and measuring dimensions

Ulasan Produk

Tidak ada ulasan