NITTO Air Burr Cutter

Sebelum PPN:
Rp8.499.900
Spesifikasi
Air Consumption (m³/minute)0.22
Compatible Chamfering Cutter Shank Diameters (mm)6, 8, 10
Compatible Shank Diameter6, 8, 10
ExhaustFront
Hose connectionHigh Coupler 10PM
Machining Hole Diameter (mm)3 to 34
No Load Rotation Speed (rpm)420
Operating Air Pressure (MPa)0.6
Overall Length (mm)209

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It features a push-start mechanism and a safety design that prevents the cutting tool from rotating unless it is in contact with the workpiece.It has an air duster function, so there's no need to switch to an air gun.
Warning
●Chamfer cutter is not included.
Use
-For deburring work

Ulasan Produk

Tidak ada ulasan