Koken 3/8sq Extension Bar

Sebelum PPN:
Rp109.900
Spesifikasi
Drive Size (female) (mm)9.5
Drive Size (male) (mm)9.5
Drive Size (mm)9.5
MaterialChromium-molybdenum steel (SCM435)
Overall Length (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The outer circumference of the insertion part has six serrations (ridges) and is knurled.The serrations and knurling enhance the ease of quick turning and attachment/detachment, and also prevent the tool from rolling away unexpectedly.

Ulasan Produk

Tidak ada ulasan