Koken 1/2sq 6 Point Impact Deep Socket

Sebelum PPN:
Rp249.900
Spesifikasi
Compatible C-ringPKC41 (10-14mm), PKC42 (17-36mm)
Compatible O-RingB41
Compatible PinA41
Compatible RingAB41
Drive Size (mm)12.7
Hex Size (mm)14
MaterialChromium-molybdenum steel (SCM435)
Overall Length (mm)80
ShapeHexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin-walled impact deep socket.The flat drive system, which ensures reliable high torque transmission without damaging the corners, is used not only in the hexagonal opening that contacts the bolt/nut, but also in the Square drive section on the insertion Side.
Warning
- C-ring (O-ring pin) for pull-out is not included.

Ulasan Produk

Tidak ada ulasan