Koken 1/2sq 12 Point Impact Deep Socket

Sebelum PPN:
Rp269.900
Spesifikasi
Compatible C-ringPKC41 (hex 8-14mm), PKC42 (hex 17-36mm)
Compatible O-RingB41
Compatible PinA41
Compatible RingAB41
Drive Size (mm)12.7
Hex Shape12-point
Hex Size (mm)14
MaterialChromium-molybdenum steel (SCM435)
Overall Length (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flat drive system, which ensures surface contact and reliable transmission of high torque without damaging the corners, is used not only in the 12-Sided opening that contacts the bolt/nut, but also in the Square drive section on the insertion Side.
Warning
- C-ring (O-ring pin) for pull-out is not included.

Ulasan Produk

Tidak ada ulasan