SHIGEMITSU Heavy Duty Stainless Steel Pallet Truck (Troli Palet Manual)

Sebelum PPN:
Rp35.999.900 - Rp42.999.900
Spesifikasi
Aisle Width for Pallets 1000x1200 Crossways (mm)1733
Aisle Width for Pallets 800x1200 Lengthways (mm)1783
Capacity (kg)2500
Fork Wheel Tandem Diameter (mm)74x70
Ground Clearance, Center of Wheelbase (mm)40
Lowered Fork Height (mm)85
Maximum Lift Height/Total Height (mm)200 / 1224
Steering Wheel Diameter (mm)200
Turning Radius (mm)1266

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
+ Food grade stailess steel by Otto Junker GmbH, Germany
+ Hydraulic piston rod material by Sumitomo Corp., Japan
+ Heavy duty food grade wheel by Blickle, Germany
+ Bearing by NSK, Japan
+ Seal by NOK, Japan
+ Can work in very low temperature conditions (Cold storage)
+ Can work to deliver goods into and out of freezers/coolers
+ Widely used in carrying meat, marine products, wines, etc.
+ With strengthening ribbing under top triangle cover
+ Adjustable pump cap ensures a long service life
+ 3 Position hand control: raise, lower, Neutral
+ Can work in very low temperature conditions
+ Dedicated for food & beverages industry
+ With copping support NOG

Ulasan Produk

Tidak ada ulasan