UVEX HexArmor Helix 3001

Sebelum PPN:
Rp769.900
Spesifikasi
CoatingSandyGrip-NBR
FasteningHook-and-loop fastening
Outer MaterialNylon, Elastane, High-performance polyethylene (HPPE), Fibreglass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HexArmor Helix® 3001 – a perfect combination of excellent cut protection and industry-leading impact protection
The material of the HexArmor Helix® 3001 is tightly woven and seamless and made of strong, abrasion-resistant fibres, which offer excellent cut protection and maximum abrasion resistance. Thanks to its sandy foam nitrile coating, the glove offers excellent grip in dry, damp and slightly oily environments. This glove also has protectors on the back of the hand for industry-leading impact protection. The glove is rounded off by a hook-and-loop fastener on the wrist for a secure fit during any task.
Feature
- Excellent tactile feel with cut protection level D
- IR-X® Impact Exoskeleton™ impact protection in a high-flex design on the back of the hand
- Comfortable outer layer in a HPPE/glass fibre mixed fabric
- Reinforced thumb crotch
- Hook-and-loop fastener for a secure fit
- Padding on the palms absorbs shocks and vibrations
Use
- Working with high mechanical loads
- Mining
- Oil and gas industry
- Heavy construction

Ulasan Produk

Tidak ada ulasan