ATEN VGA Extender

Sebelum PPN:
Rp5.699.900
Spesifikasi
Dimensions (cm)12.77x9.04x2.26
Dimensions (inch)5.03x3.56x0.89
HousingMetal
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Resolution1024x768 @60Hz
Size (m)300
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Max. Resolutions Up to 1920 x 1200@30m; 1024 x 768@300m
- Output 1 x Mini Stereo Jack Female (Green)
- Power 1 x DC Jack
- Impedance 75 Ω
- Interfaces 1 x HDB-15 Female (Blue)
- Max. Bandwidth 300 MHz
- Power Consumption DC5.3V:3.32W:16BTU/h (VE170R)
- Power Consumption DC5.3V:2.42W:11BTU/h (VE170T)
Feature
1x VE170T + VE170R VGA/Audio Cat 5 Extender
1x VGA/Audio Cable (1.8 m)
2x Power Adapters
1x Mounting Kit
1x User instructions

Connects a transmitter and receiver via Cat 5e cable
Long distance transmission - up to 1920 x 1200@30m; 1024 x 768@300m
Supports one local and one remote VGA display
Long distance transmissions to up to 300 m
Adjustable Gain Control to signal strength can be manually adjusted via video gain or video compensation tuners
Audio supported (mono)
Built-in ESD protection
Rack-mountable

Ulasan Produk

Tidak ada ulasan